Zoro Homepage

Open End Wrench, 15 Deg, Chrome-Plated, 8mm x 10mm

  • Mfr # 610950 8X10

  • Zoro # G314386170


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Overall Length
136 mm
Width across flats 2
10 mm
Jaw position 1
15 Degrees
Maximum Jaw Width b1
20 mm
Jaw position 2
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610950 8X10
Zoro #
G314386170
UPC #
-
Country of Origin
India

Dimensions

Size
8mm x 10mm
Overall Length
136 mm
Width across flats 2
10 mm
Maximum Jaw Width b1
20 mm
Width across flats 1
8 mm
Maximum Jaw Width b2
23 mm

Details

Jaw position 1
15 Degrees
Jaw position 2
15 Degrees
Surface
Chrome Plated

Description

Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 136 mm maximum jaw width b1: 20 mm maximum jaw width b2: 23 mm maximum jaw height h: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.