Zoro Homepage
This item is Discontinued.
Holex Open End Wrench, 15 Deg, Phosphated, 16mm x 18mm 610900 16X18

Open End Wrench, 15 Deg, Phosphated, 16mm x 18mm (Discontinued)

  • Mfr # 610900 16X18
  • Zoro # G914387409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610900 16X18
Zoro #
G914387409
UPC #
-
Country of Origin
India

Dimensions

Size
16mm x 18mm
Overall Length
201 mm
Maximum Jaw Width b1
36 mm
Maximum Jaw Height h
7 mm
Width across flats 1
16 mm
Maximum Jaw Width b2
40 mm

Details

Jaw position 2
15 Degrees
Surface
Phosphated
Jaw position 1
15 Degrees

Description

Drop-forged. With close tolerance jaw widths. With oval shank. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, phosphated. wrench length L: 201 mm maximum jaw width b1: 36 mm maximum jaw width b2: 40 mm maximum jaw height h: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.