Zoro Homepage
This item is Discontinued.
Holex Open End Wrench, 15 Deg, Phosphated, 27mm x 30mm 610900 27X30

Open End Wrench, 15 Deg, Phosphated, 27mm x 30mm (Discontinued)

  • Mfr # 610900 27X30
  • Zoro # G314387573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610900 27X30
Zoro #
G314387573
UPC #
-
Country of Origin
India

Dimensions

Size
27mm x 30mm
Overall Length
274 mm
Width across flats 1
27 mm
Maximum Jaw Width b2
66 mm
Maximum Jaw Height h
10 mm
Maximum Jaw Width b1
60 mm

Details

Surface
Phosphated
Jaw position 2
15 Degrees
Jaw position 1
15 Degrees

Description

Drop-forged. With close tolerance jaw widths. With oval shank. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, phosphated. wrench length L: 274 mm maximum jaw width b1: 60 mm maximum jaw width b2: 66 mm maximum jaw height h: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.