Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 15/75 Deg, Chrome-Plated, 11 mm

  • Mfr # 612205 11

  • Zoro # G614386214


product price: $11.45
/ea

Key Features

Material
Chrome vanadium steel
Overall Length
134 mm
Surface
Chromium-Plated Over Nickel
Jaw position 1
15 Degrees
Jaw position 2
75 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612205 11
Zoro #
G614386214
UPC #
-
Country of Origin
India

Dimensions

Size
11 mm
Overall Length
134 mm
Width across flats 1
11 mm
Maximum Jaw Height h
5.8 mm

Details

Material
Chrome vanadium steel
Surface
Chromium-Plated Over Nickel
Jaw position 1
15 Degrees
Jaw position 2
75 Degrees

Description

With very slim heads. Unequal jaw angles 15 Deg and 75 Deg, same jaw width each end. Material: Chrome vanadium steel, chrome-plated. wrench length L: 134 mm maximum jaw width b1: 25.5 mm maximum jaw height h: 5.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.