
Open End Wrench, 15/75 Deg, Chrome-Plated, 7 mm
Mfr # 612205 7
Zoro # G014386173
product price: $9.99
/eaKey Features
Material
Chrome vanadium steel
Overall Length
107 mm
Width across flats 1
7 mm
Jaw position 2
75 Degrees
Surface
Chromium-Plated Over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612205 7
Zoro #
G014386173
UPC #
-
Country of Origin
India
Dimensions
Size
7 mm
Overall Length
107 mm
Width across flats 1
7 mm
Maximum Jaw Width b1
19.8 mm
Details
Material
Chrome vanadium steel
Jaw position 2
75 Degrees
Surface
Chromium-Plated Over Nickel
Jaw position 1
15 Degrees
Description
With very slim heads. Unequal jaw angles 15 Deg and 75 Deg, same jaw width each end. Material: Chrome vanadium steel, chrome-plated. wrench length L: 107 mm maximum jaw width b1: 19.8 mm maximum jaw height h: 4.6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.