Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench / Ratcheting Wrench, 72 Teeth, 6 mm

  • Mfr # 614805 6

  • Zoro # G314385920


product price: $22.39
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
125 mm
Material
Chrome vanadium steel
Size
6 mm
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614805 6
Zoro #
G314385920
UPC #
-
Country of Origin
China

Dimensions

Overall Length
125 mm
Size
6 mm
Jaw Height
4.1 mm
Maximum Ring Diameter d2
17.4 mm
Ring Thickness
6.9 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Working arc
5 Degrees
Ratchet torque rating
14 N·m

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 125 mm Jaw width b: 15.4 mm Jaw height h1: 4.1 mm Ring thickness h2: 6.9 mm Ring D: 17.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.