Zoro Homepage

Open End Wrench / Ratcheting Wrench, Reversible, 72 Teeth, 13 mm

  • Mfr # 614828 13

  • Zoro # G614386351


product price: $39.89
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
179 mm
Material
Chrome vanadium steel
Size
13 mm
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614828 13
Zoro #
G614386351
UPC #
-
Country of Origin
China

Dimensions

Overall Length
179 mm
Size
13 mm
Ring Thickness
9.2 mm
Jaw Width
27.9 mm
Maximum Ring Diameter d2
26.4 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Ratchet reversible
Yes
Working arc
5 Degrees
Ratchet torque rating
70 N·m
Ring setting
15 Degrees

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 179 mm Jaw width b: 27.9 mm Jaw height h1: 6 mm Ring thickness h2: 9.2 mm Ring D: 26.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.