Zoro Homepage

Open End Wrench / Ratcheting Wrench, Reversible, 72 Teeth, 18 mm

  • Mfr # 614828 18

  • Zoro # G714386619


product price: $54.45
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
223 mm
Material
Chrome vanadium steel
Size
18 mm
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614828 18
Zoro #
G714386619
UPC #
-
Country of Origin
China

Dimensions

Overall Length
223 mm
Size
18 mm
Jaw Width
38.4 mm
Ring Thickness
10.8 mm
Maximum Ring Diameter d2
33.4 mm
Jaw Height
7.4 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Working arc
5 Degrees
Ring setting
15 Degrees
Ratchet torque rating
152 N·m
Ratchet reversible
Yes

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 223 mm Jaw width b: 38.4 mm Jaw height h1: 7.4 mm Ring thickness h2: 10.8 mm Ring D: 33.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.