
Open End Wrench / Ratcheting Wrench Set, 10 Pc, 8 mm to 19 mm
Mfr # 614838 10
Zoro # G014420242
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Finish
Matt Chrome-Plated
Wrench Material
Chrome vanadium steel
Ring setting
15 Degrees
Working arc
5 Degrees
Ratchet reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614838 10
Zoro #
G014420242
UPC #
-
Country of Origin
China
Details
Finish
Matt Chrome-Plated
Number of Pieces
10
Wrench Material
Chrome vanadium steel
Ring setting
15 Degrees
Working arc
5 Degrees
Ratchet reversible
Yes
Description
With particularly free-running sturdy ratchet at each end reversible for left and right hand tightening. The 2 ends have different widths across flats. Extremely small working arc of 5 Deg. In a handy textile tool roll. Material: Chrome vanadium steel, matte chrome-plated. Supplied with: 1 each wrench No. 614828 in sizes 8, 9, 10, 11, 13, 14, 16, 17, 18, 19.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.