Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench / Ratcheting Wrench Set, 4 Pc, 10 mm to 19 mm

  • Mfr # 614815 4

  • Zoro # G714420344


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Number of Geared Teeth
72
Working arc
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614815 4
Zoro #
G714420344
UPC #
-
Country of Origin
China

Details

Finish
Matt Chrome-Plated
Number of Pieces
4
Number of Geared Teeth
72
Working arc
5 Degrees

Description

With particularly free-running sturdy ratchet at each end reversible for left and right hand tightening. The 2 ends have different widths across flats. Extremely small working arc of 5 Deg. In a handy textile tool roll. Material: Chrome vanadium steel, matte chrome-plated. Supplied with: 1 each wrench No. 614805 in sizes 10, 13, 17, 19.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.