Zoro Homepage

Optical Flat, Diameter, 45mm

  • Mfr # 481380 45

  • Zoro # G114554601


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Optical flat Dia.
45 mm
Packaging
sturdy box
Flatness
0.1 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481380 45
Zoro #
G114554601
UPC #
-
Country of Origin
China

Dimensions

Optical flat Dia.
45 mm

Details

Item
Optical flat
Packaging
sturdy box
Flatness
0.1 µm

Description

Optical flat for testing the flatness of measuring facesb, e. g. gage blocks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.