Zoro Homepage
This item is Discontinued.
Holex OZ collet chuck Form E3, VDI 30, Type: 1-5-16 319501 1,5-16

OZ collet chuck Form E3, VDI 30, Type: 1-5-16 (Discontinued)

  • Mfr # 319501 1,5-16
  • Zoro # G614774400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319501 1,5-16
Zoro #
G614774400
UPC #
-
Country of Origin
India

Description

Application: Mainly for drilling and centering. Standard: ISO 10889 / DIN 69880 / VDI 3425, Blatt 2. Shape: E color code for VDI shanks: VDI 30 suitable collets: 415 E Clamping range d2: 2 16 mm Collar Dia d6: 68 mm l9: 57 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.