Pair of Double V-Blocks with Clamp Stainless Steel, LengthxWidth: 100X75mm

  • Mfr # 447020 100X75

  • Zoro # G514555529


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Nominal Size
100 mm x 75 mm
Height
75 mm
Width
75 mm
For Shaft Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447020 100X75
Zoro #
G514555529
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Nominal Size
100 mm x 75 mm
Height
75 mm
Width
75 mm
For Shaft Dia.
7 mm

Details

Item
Vee block
Hardened
Full Body

Description

Precision version, flatness and parallelism tolerance 0.004 mm. Vee blocks of hardened steel, stress-relieved and precision ground. Different depths of Vee-section, 2 support faces. Sturdy bench clamp with handle for clamping the components. Made of stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.