
Pair of Double V-Blocks with Clamp Stainless Steel, LengthxWidth: 50X40mm
Mfr # 447020 50X40
Zoro # G414555896
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Height
40 mm
Nominal Size
50 mm x 40 mm
Width
40 mm
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447020 50X40
Zoro #
G414555896
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50 mm
Height
40 mm
Nominal Size
50 mm x 40 mm
Width
40 mm
For Shaft Dia.
5 mm
Details
Item
Vee block
Hardened
Full Body
Description
Precision version, flatness and parallelism tolerance 0.004 mm. Vee blocks of hardened steel, stress-relieved and precision ground. Different depths of Vee-section, 2 support faces. Sturdy bench clamp with handle for clamping the components. Made of stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.