
Pair of Double V-Blocks with Clamp Stainless Steel, LengthxWidth: 75X55mm
Mfr # 447020 75X55
Zoro # G314555910
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Overall Length
75 mm
Width
55 mm
Height
55 mm
Nominal Size
75 mm x 55 mm
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
447020 75X55
Zoro #
G314555910
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
75 mm
Width
55 mm
Height
55 mm
Nominal Size
75 mm x 55 mm
For Shaft Dia.
5 mm
Details
Item
Vee block
Hardened
Full Body
Description
Precision version, flatness and parallelism tolerance 0.004 mm. Vee blocks of hardened steel, stress-relieved and precision ground. Different depths of Vee-section, 2 support faces. Sturdy bench clamp with handle for clamping the components. Made of stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.