
Pair of Magnetic V-Blocks, LengthxWidth: 120X70mm
Mfr # 447125 120X70
Zoro # G614556877
product price: $779.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120 mm
Height
95 mm
Width
70 mm
Nominal Size
120X70 mm
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447125 120X70
Zoro #
G614556877
UPC #
-
Country of Origin
India
Dimensions
Overall Length
120 mm
Height
95 mm
Width
70 mm
Nominal Size
120X70 mm
Height Tolerance of Pair
0.02 mm
For Shaft Dia.
5 mm
Details
Item
Vee block
Hardened
Full Body
Packaging
sturdy box
Description
Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). All faces hardened. The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.01 mm. The Vee blocks are ground as a matched pair.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.