Zoro Homepage

Pair of Magnetic V-Blocks, LengthxWidth: 80X70mm

  • Mfr # 447145 80X70

  • Zoro # G714556692


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Nominal Size
80X70 mm
Height
95 mm
Width
70 mm
Height Tolerance of Pair
0.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447145 80X70
Zoro #
G714556692
UPC #
-
Country of Origin
India

Dimensions

Overall Length
80 mm
Nominal Size
80X70 mm
Height
95 mm
Width
70 mm
Height Tolerance of Pair
0.02 mm
For Shaft Dia.
5 mm

Details

Item
Vee block
Packaging
sturdy box
Hardened
Full Body

Description

Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.004 mm. The Vee blocks are ground as a matched pair.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.