
Pair of V-Blocks, LengthxWidth: 150X55mm
Mfr # 446650 150X55
Zoro # G714555565
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
Width
55 mm
Height
45 mm
Nominal Size
150 mm x 55 mm
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446650 150X55
Zoro #
G714555565
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
150 mm
Width
55 mm
Height
45 mm
Nominal Size
150 mm x 55 mm
For Shaft Dia.
5 mm
Details
Item
Vee block
Hardened
Full Body
Description
Precision version of hardened steel. Finish ground in pairs, 90 Deg Vee angle. Flatness and parallelism tolerance 0.004 mm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.