Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pair of V-Blocks, LengthxWidth: 200X65mm

  • Mfr # 446650 200X65

  • Zoro # G914555518


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Nominal Size
200 mm x 65 mm
Width
65 mm
Height
55 mm
For Shaft Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446650 200X65
Zoro #
G914555518
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200 mm
Nominal Size
200 mm x 65 mm
Width
65 mm
Height
55 mm
For Shaft Dia.
5 mm

Details

Item
Vee block
Hardened
Full Body

Description

Precision version of hardened steel. Finish ground in pairs, 90 Deg Vee angle. Flatness and parallelism tolerance 0.004 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.