Zoro Homepage

Parallax Free Workshop Vernier Caliper, Measuring Range: 500 mm

  • Mfr # 415170 500

  • Zoro # G214554853


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Standards
ISO 13385
Range (mm)
500 mm
Jaw Depth
150 mm
Graduations (mm)
1/20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415170 500
Zoro #
G214554853
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
150 mm
Internal Jaw Dia.
20 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Standards
ISO 13385
Range (mm)
500 mm
Graduations (mm)
1/20 mm
Packaging
Sturdy box
Fine Setting
Yes
Locking
Locking screw at top
Max. Permissible Error
± 0.1 mm
Measurement Technology
Analogue
Measuring Range
0 mm - 500 mm

Description

Chamfered measuring tips for measurements to the root of threads and in narrow grooves. Offset and rounded jaw ends for internal measurements. High-contrast scale. With locking screw. Up to size 300 through hardened from size 500 measuring faces hardened. Flat vernier scale for parallax-free reading direct reading of the internal dimensionsby means of additional scaling with fine adjustment. Material: Stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.