
Pattern Snips with 2-Component Handles
Mfr # 767042 260
Zoro # G114386721
product price: $59.49
/eaKey Features
Overall Length
260 mm
Cutting Action
Right-Hand Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767042 260
Zoro #
G114386721
UPC #
-
Country of Origin
China
Dimensions
Overall Length
260 mm
Details
Item
Scissors
Cutting Action
Right-Hand Cutting
Description
Micro-serrated. Snip jaws made of stainless steel HRC 58 60, handles of sheet steel, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand. Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm. Application: For continuous straight and shaped cutting. Length cutter: 40 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.