Zoro Homepage

Phillips Screwdriver, with Beech Handle, #1

  • Mfr # 668450 1

  • Zoro # G514386833


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Shank Length
80 mm
Hexagon collar for wrench assistance
8 mm
Cross-head size
1
For Screws
2.1 − 3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668450 1
Zoro #
G514386833
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
80 mm
Cross-head size
1

Details

Hexagon collar for wrench assistance
8 mm
For Screws
2.1 − 3 mm

Description

Handle of sealed beechwood, with leather impact cap. Blade through to end of handle. Blade of chrome vanadium steel, through hardened, with hexagon collar for wrench assistance, bright nickel-plated. for screw : 2.1 3 mm Blade length: 80 mm overall length: 177 mm Hexagon collar for wrench assistance: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.