Zoro Homepage

Phillips Screwdriver, with Beech Handle, #2

  • Mfr # 668450 2

  • Zoro # G314386804


product price: $9.19
/ea

Key Features

Cross-head size
2
Hexagon collar for wrench assistance
10 mm
For Screws
3.1 − 5.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668450 2
Zoro #
G314386804
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
#2
Cross-head size
2

Details

Hexagon collar for wrench assistance
10 mm
For Screws
3.1 − 5.2 mm

Description

Handle of sealed beechwood, with leather impact cap. Blade through to end of handle. Blade of chrome vanadium steel, through hardened, with hexagon collar for wrench assistance, bright nickel-plated. for screw : 3.1 5.2 mm Blade length: 100 mm overall length: 205 mm Hexagon collar for wrench assistance: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.