Zoro Homepage

Phillips Screwdriver, with Beech Handle, #3

  • Mfr # 668450 3

  • Zoro # G514386789


product price: $13.15
/ea

Key Features

Shank Length
150 mm
Cross-head size
3
Hexagon collar for wrench assistance
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668450 3
Zoro #
G514386789
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
#3
Shank Length
150 mm
Cross-head size
3

Details

Hexagon collar for wrench assistance
13 mm

Description

Handle of sealed beechwood, with leather impact cap. Blade through to end of handle. Blade of chrome vanadium steel, through hardened, with hexagon collar for wrench assistance, bright nickel-plated. for screw : 5.3 7.2 mm Blade length: 150 mm overall length: 269 mm Hexagon collar for wrench assistance: 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.