Zoro Homepage

Phillips Screwdriver, with Beech Handle, #4

  • Mfr # 668450 4

  • Zoro # G814386731


product price: $21.35
/ea

Key Features

Shank Length
200 mm
For Screws
7.3 − 12.7 mm
Cross-head size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668450 4
Zoro #
G814386731
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
#4
Shank Length
200 mm
Cross-head size
4

Details

For Screws
7.3 − 12.7 mm

Description

Handle of sealed beechwood, with leather impact cap. Blade through to end of handle. Blade of chrome vanadium steel, through hardened, with hexagon collar for wrench assistance, bright nickel-plated. for screw : 7.3 12.7 mm Blade length: 200 mm overall length: 334 mm Hexagon collar for wrench assistance: 17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.