
Pin Punch with Guide Sleeve, Tip Diameter: 3.4
Mfr # 748000 3,4
Zoro # G714500848
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Overall Length
97 mm
Tip Size (In.)
3.4 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
748000 3,4
Zoro #
G714500848
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
97 mm
Tip Size (In.)
3.4 mm
Tip Size
3.4 mm
Details
Item
Parallel pin punches
Material
Chrome vanadium steel
Description
Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 3.9 with loose guide sleeve sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 27 mm overall length: 97 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.