Zoro Homepage

Pin Punch with Guide Sleeve, Tip Diameter: 5.9

  • Mfr # 748000 5,9

  • Zoro # G514500932


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Overall Length
103 mm
Material
Chrome vanadium steel
Pin Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748000 5,9
Zoro #
G514500932
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
103 mm
Tip Size
5.9 mm
Pin Length
35 mm

Details

Item
Parallel pin punches
Material
Chrome vanadium steel

Description

Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 3.9 with loose guide sleeve sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 35 mm overall length: 103 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.