Zoro Homepage

Pipe Bending Pliers for Copper, Pipe Capacity: 15 mm

  • Mfr # 821310 15

  • Zoro # G214420226


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Capacity
15 mm
Max. Bending Angle
180°
Pipe Capacity
15 mm
Bending Radius
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821310 15
Zoro #
G214420226
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Radius
54 mm

Details

Item
Bending machine
Capacity
15 mm
Max. Bending Angle
180°
Pipe Capacity
15 mm

Description

For bending angles up to 180 Deg with smallest possible radius and no deformation of the pipe. Forming segment with graduations. Lightweight design for non-fatiguing work. Non-slip handle. Application: For bending soft copper pipes. Reverse curves can be bent in all directions, without transitions or shoulders, because the pliers can also be set in the middle of the pipe. Bending radius Center of pipe: 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.