Zoro Homepage

Pipe Wrench lighter version, Pipe Diameter: 1 inch

  • Mfr # 810200 1

  • Zoro # G814386236


product price: $56.29
/ea

Key Features

Overall Length
300 mm
Jaw Capacity
42 mm
Hardening Type
Induction Hardened
Pipe Diameter
1 in
Pipe Capacity
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810200 1
Zoro #
G814386236
UPC #
-
Country of Origin
China

Dimensions

Overall Length
300 mm
Pipe Diameter
1 in

Details

Item
Pipe wrench and water pump pliers
Jaw Capacity
42 mm
Hardening Type
Induction Hardened
Pipe Capacity
1 in
Material
Special tool steel
Manufacturing Process
Forged Throughout
Jaw Angle
90°

Description

Swedish design, with broad 90 Deg offset jaw. Fully forged with captive adjustment nut. Material: Special tool steel, quenched and tempered, jaws induction hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.