Zoro Homepage

Pipe Wrench lighter version, Pipe Diameter: 1.5 inch

  • Mfr # 810200 1.1/2

  • Zoro # G214386089


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Overall Length
410 mm
Jaw Capacity
59 mm
Pipe Diameter
1-1/2 in
Pipe Capacity
1.5 in
Material
Special tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810200 1.1/2
Zoro #
G214386089
UPC #
-
Country of Origin
China

Dimensions

Overall Length
410 mm
Pipe Diameter
1-1/2 in

Details

Item
Pipe wrench and water pump pliers
Jaw Capacity
59 mm
Pipe Capacity
1.5 in
Material
Special tool steel
Manufacturing Process
Forged Throughout
Hardening Type
Induction Hardened
Jaw Angle
90°

Description

Swedish design, with broad 90 Deg offset jaw. Fully forged with captive adjustment nut. Material: Special tool steel, quenched and tempered, jaws induction hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.