Zoro Homepage

Plastic Cable Tie, for Cable Ties up to 12 mm

  • Mfr # 729955 1

  • Zoro # G914484351


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Max. Bundle Dia.
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729955 1
Zoro #
G914484351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
2.3 mm

Details

Item
Cable tie gun

Description

Simple and robust design. Advantage: Quick fastening due to long travel for a fast approach. Application: Tightening and flush cutting-off of cable ties in 2 working steps. for cable ties up to width: 12 mm for cable ties up to thickness: 2.3 mm Weight: 335 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.