Zoro Homepage

Plastic pipe cutter

  • Mfr # 819625

  • Zoro # G710733905


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of guide rollers
4
Number of cutter wheels
1
Cutter Wheel Bore
4.85 mm
Cutter Wheel Width
6.25 mm
Cutter Wheel Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819625
Zoro #
G710733905
UPC #
4045197721471
Country of Origin
Spain

Dimensions

Cutter Wheel Width
6.25 mm
Cutter Wheel Diameter
30 mm
For Pipe Outer Diameter
6 mm

Details

Number of guide rollers
4
Number of cutter wheels
1
Cutter Wheel Bore
4.85 mm

Description

Die-cast aluminium base body with 4 guide rollers and groove. Quick adjustment spindle with ratchet and spring retraction. Ergonomic handle with spare cutter wheel. Application: For cutting off PE- PP- VPE- PB- and PVDF pipes. With a different cutter wheel also suitable for copper- aluminium- and thin-walled stainless steel pipes. Available as an option Spare part: For spare pins see No. 819630 and spare cutter wheel No. 819613- 819620. Cutter wheel : 30 mm Cutter wheel width: 6.25 mm Cutter wheel bore: 4.85 mm for pipe outer : 6 - 76 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.