Zoro Homepage

Pocket Scales, Maximum Weighing Range: 500 g

  • Mfr # 479442 500

  • Zoro # G614554798


product price: $31.15
/ea

Key Features

Overall Height
16 mm
Overall Depth
115 mm
Width
72 mm
Article no of the battery / rechargeable battery fitted
081551 LR3
Net weight
0.18 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479442 500
Zoro #
G614554798
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 mm
Overall Depth
115 mm
Width
72 mm

Details

Item
Compact balance
Article no of the battery / rechargeable battery fitted
081551 LR3
Net weight
0.18 kg
Max. Weighing Range
500 g
Power Supply
Battery-powered
Batteires Included
2
Scale Divisions
0.1 g

Description

With cumulative weighing function, tare button.Operation via touch screen. Robust hard case for protection against damage and dust. Supplied with: Supplied with 2 batteries No. 081551 size LR3.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.