Zoro Homepage

Polypropylene Plumb Line, 50 m, 1 mm Diameter, White

  • Mfr # 467598 W

  • Zoro # G414555513


product price: $15.59
/ea

Key Features

Material
Polypropylene
Plumb Line Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467598 W
Zoro #
G414555513
UPC #
-
Country of Origin
Germany

Dimensions

Plumb Line Dia.
1 mm
Plumb Line Length
50 m

Details

Item
Plumb Line
Color
White
Material
Polypropylene

Description

Polypropylene plumb line 50 m, Diameter 1 mm W color: white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.