Zoro Homepage

Polypropylene Plumb Line, 50 m, 2 mm Diameter, White

  • Mfr # 467599 W

  • Zoro # G814555472


product price: $20.89
/ea

Key Features

Plumb Line Length
50 m
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467599 W
Zoro #
G814555472
UPC #
-
Country of Origin
Germany

Dimensions

Plumb Line Length
50 m
Plumb Line Dia.
2 mm

Details

Item
Plumb Line
Material
Polypropylene
Color
White

Description

Polypropylene plumb line 50 m, Diameter 2 mm W color: white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.