Zoro Homepage

Pozidriv Bit Socket, 1/4 inch Dr, #1

  • Mfr # 631633 1

  • Zoro # G614371371


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Drive Size
1/4 in
Finish
Chrome-Plated
For Screws
2.1 mm
Material
Chrome vanadium steel
Cross-head size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631633 1
Zoro #
G614371371
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Tip Size
#1
Cross-head size
1
Diameter
12 mm

Details

Item
Pozidriv screwdriver
Finish
Chrome-Plated
For Screws
2.1 mm
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, chrome-plated. Square drive: 1/4 in for screw : 2.1 3 mm drive end: 12 mm Length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.