
Pozidriv Bit Socket, 1/4 inch Dr, #4
Mfr # 631633 4
Zoro # G114371215
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Drive Size
1/4 in
Overall Length
25 mm
Finish
Chrome-Plated
Diameter
12 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631633 4
Zoro #
G114371215
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Overall Length
25 mm
Tip Size
#4
Diameter
12 mm
Details
Item
Pozidriv screwdriver
Finish
Chrome-Plated
Material
Chrome vanadium steel
For Screws
7.3 mm
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, chrome-plated. Square drive: 1/4 in for screw : 7.3 12.7 mm drive end: 12 mm Length: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.