
Precision Dial Indicator, Shock-Resistant, Measuring Range / Body Diameter: 30/58mm
Mfr # 433060 30/58
Zoro # G314556672
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.01 mm
Standards
Manufacturer's standard
Body Dia.
58 mm
Measuring Range
30 mm
Measurement Technology
Analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433060 30/58
Zoro #
G314556672
UPC #
-
Country of Origin
China
Dimensions
Size
30/58
Body Dia.
58 mm
Details
Graduations
0.01 mm
Standards
Manufacturer's standard
Item
dial gauge
Measuring Range
30 mm
Measurement Technology
Analogue
Reading per Pointer Revolution
1 mm
Max. Permissible Error
20 µm
Gauging Force
0.8 N
Description
Dimensions to EN ISO 463, issue June 2006 except size 100/80. Strong, satin chrome plated brass casing. Clamping shank Diameter 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Central pointer for 1/100 mm reading, small pointer for 1 mm reading. Optional extras: Special contact points No. 434900, 434910, 434915.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.