Zoro Homepage

Precision Dial Indicator, Shock-Resistant, Measuring Range / Body Diameter: 50/58mm

  • Mfr # 433060 50/58

  • Zoro # G114556742


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Standards
Manufacturer's standard
Measurement Technology
Analogue
Reading per Pointer Revolution
1 mm
Measuring Range
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433060 50/58
Zoro #
G114556742
UPC #
-
Country of Origin
China

Dimensions

Size
50/58
Body Dia.
58 mm

Details

Graduations
0.01 mm
Item
dial gauge
Standards
Manufacturer's standard
Measurement Technology
Analogue
Reading per Pointer Revolution
1 mm
Measuring Range
50 mm
Gauging Force
1 N
Max. Permissible Error
25 µm

Description

Dimensions to EN ISO 463, issue June 2006 except size 100/80. Strong, satin chrome plated brass casing. Clamping shank Diameter 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Central pointer for 1/100 mm reading, small pointer for 1 mm reading. Optional extras: Special contact points No. 434900, 434910, 434915.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.