Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Nozzle Gage, Measuring Range: 0-5 mm

  • Mfr # 475805 0-5

  • Zoro # G014555906


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Scale Graduations
1 mm
Vernier Value
0.1 mm
Measuring Range
0 mm - 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475805 0-5
Zoro #
G014555906
UPC #
-
Country of Origin
Germany

Details

Item
Nozzle checking gauge
Scale Graduations
1 mm
Vernier Value
0.1 mm
Measuring Range
0 mm - 5 mm

Description

Precision version, pins hardened and cylindrically ground. Scale graduations: 1 mm Vernier value: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.