Zoro Homepage

Precision Small Dial Indicator, Shock-Resistant, Measuring Range / Body Diameter: 3/40 mm

  • Mfr # 432505 3/40

  • Zoro # G914556836


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Standards
DIN 878
Packaging
sturdy box
Gauging Force
0.9 N
Max. Permissible Error
10 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432505 3/40
Zoro #
G914556836
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
40 mm

Details

Graduations
0.01 mm
Standards
DIN 878
Item
dial gauge
Packaging
sturdy box
Gauging Force
0.9 N
Max. Permissible Error
10 µm
Reading per Pointer Revolution
1 mm
Measuring Range
3 mm
Measurement Technology
Analogue

Description

Precision small dial indicators with strong metal casing, clamping shank Diameter 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Shock-resistant. Dimensions to DIN EN ISO 463, issue June 2006. Optional extras: Special contact points No. 434900, 434910, 434915.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.