Zoro Homepage

Precision Vice, Jaw Width: 15 mm

  • Mfr # 494480 15

  • Zoro # G514501014


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
hard chrome-plated brass
Overall Height
15 mm
Overall Length
50 mm
Overall Width
15 mm
Max. Clamping Range
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494480 15
Zoro #
G514501014
UPC #
-
Country of Origin
Germany

Dimensions

Jaw Width
15 mm
Overall Height
15 mm
Overall Length
50 mm
Overall Width
15 mm
Jaw Height
6 mm

Details

Item
Checking vice
Material
hard chrome-plated brass
Max. Clamping Range
14.5 mm

Description

Precision vice in hard chrome-plated brass or anodised aluminium version. Ideal for use with small parts, e.g. on microscopes and shadowgraphs or with surface roughness measuring tools. Angular accuracy 0.04 mm, exchangeable clamping jaws of hardened, stainless steel and plastic. Fixed jaws with Vees for cylindrical parts. The additional Vee on the fixed jaw and the clamping slots on the long sides increase the versatility. maximum clamping range b: 14.5 mm Jaw height C: 6 mm Overall length a: 50 mm Overall width B: 15 mm Overall height c: 15 mm Material of vice: hard chrome-plated brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.