Zoro Homepage

Precision Vice, Jaw Width: 35 mm

  • Mfr # 494480 35

  • Zoro # G314501009


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminium anodised
Overall Height
35 mm
Max. Clamping Range
34.5 mm
Jaw Height
14 mm
Overall Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494480 35
Zoro #
G314501009
UPC #
-
Country of Origin
Germany

Dimensions

Jaw Width
35 mm
Overall Height
35 mm
Jaw Height
14 mm
Overall Width
35 mm
Overall Length
100 mm

Details

Item
Checking vice
Material
Aluminium anodised
Max. Clamping Range
34.5 mm

Description

Precision vice in hard chrome-plated brass or anodised aluminium version. Ideal for use with small parts, e.g. on microscopes and shadowgraphs or with surface roughness measuring tools. Angular accuracy 0.04 mm, exchangeable clamping jaws of hardened, stainless steel and plastic. Fixed jaws with Vees for cylindrical parts. The additional Vee on the fixed jaw and the clamping slots on the long sides increase the versatility. maximum clamping range b: 34.5 mm Jaw height C: 14 mm Overall length a: 100 mm Overall width B: 35 mm Overall height c: 35 mm Material of vice: Aluminium anodised

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.