
Pro Drill Indexable Drill, 2XD, Diameter: 15 mm
Mfr # 235000 15
Zoro # G015354997
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
3
Material
Carbide
Grade
HB330
Size
15 mm
Machining Strategy
MTC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235000 15
Zoro #
G015354997
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
15 mm
Details
Item
Indexable insert for drilling
Number of Inserts Required
3
Material
Carbide
Grade
HB330
Machining Strategy
MTC
Application
Convex, Cross-drilling, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Description
HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. for inch 0: 19/32 in Overhang LA: 49 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOMT05T204 / XOMT05T204
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.