
Pro Drill Indexable Drill, 2XD, Diameter: 30 mm
Mfr # 235000 30
Zoro # G215355534
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Diameter
30 mm
Shank
Morse taper
No. of Cutting Edges
2
Morse Taper Size
2
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235000 30
Zoro #
G215355534
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
30 mm
Morse Taper Size
2
Reach Length
18.8 mm
Size
12 - 12.5 mm
Details
Item
Indexable Drill
Shank
Morse taper
No. of Cutting Edges
2
Coolant Through
Yes
Version
1.5 x D
Description
HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Overhang LA: 90 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT110408 / XOMT110406 Pack of insert screws: 232980 5 TX15-3Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.