Zoro Homepage

Pro Drill Indexable Drill, 2XD, Diameter: 31 mm

  • Mfr # 235000 31

  • Zoro # G315355519


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Diameter
31 mm
No. of Cutting Edges
2
Size
13 - 17.5 mm
Coolant Through
Yes
Reach Length
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235000 31
Zoro #
G315355519
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
31 mm
Size
13 - 17.5 mm
Reach Length
26 mm
Morse Taper Size
2

Details

Item
Indexable Drill
No. of Cutting Edges
2
Coolant Through
Yes
Shank
Morse taper
Version
1.5 x D

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. for inch 0: 1 7/32 in Overhang LA: 92 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT110408 / XOMT110406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.