Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Drill Indexable Drill, 2XD, Diameter: 35 mm

  • Mfr # 235000 35

  • Zoro # G015355406


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Diameter
35 mm
No. of Cutting Edges
2
Version
5 x D
Coolant Through
Yes
Morse Taper Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235000 35
Zoro #
G015355406
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
35 mm
Morse Taper Size
4
Reach Length
209.5 mm
Size
36 - 47 mm

Details

Item
Indexable Drill
No. of Cutting Edges
2
Version
5 x D
Coolant Through
Yes
Shank
Morse taper

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. for inch 0: 1 3/8 in Overhang LA: 101 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT110408 / XOMT110406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.