
Pro Drill Indexable Drill, 2XD, Diameter: 37 mm
Mfr # 235000 37
Zoro # G315355458
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Diameter
37 mm
Version
3 x D
Reach Length
130.1 mm
Shank
Morse taper
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235000 37
Zoro #
G315355458
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
37 mm
Reach Length
130.1 mm
Size
48 - 65 mm
Morse Taper Size
5
Details
Item
Indexable Drill
Version
3 x D
Shank
Morse taper
Coolant Through
Yes
No. of Cutting Edges
2
Description
HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Overhang LA: 108 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT13M510 / XOMT13M506 Pack of insert screws: 232980 6 TX15-3Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.