Zoro Homepage

Pro Drill Indexable Drill, 3XD, Diameter: 15 mm

  • Mfr # 235005 15

  • Zoro # G215355305


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Diameter
15 mm
Size
18 - 24 mm
Coolant Through
Yes
Reach Length
273.1 mm
Shank
Morse taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235005 15
Zoro #
G215355305
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
15 mm
Size
18 - 24 mm
Reach Length
273.1 mm
Morse Taper Size
3

Details

Item
Indexable Drill
Coolant Through
Yes
Shank
Morse taper
No. of Cutting Edges
2
Version
8 x D

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. for inch 0: 19/32 in Overhang LA: 64 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOMT05T204 / XOMT05T204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.