
Pro Drill Indexable Drill, 3XD, Diameter: 20 mm
Mfr # 235005 20
Zoro # G115355658
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Diameter
20 mm
No. of Cutting Edges
2
Size
48 - 65 mm
Coolant Through
Yes
Shank
Morse taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235005 20
Zoro #
G115355658
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
20 mm
Size
48 - 65 mm
Reach Length
422.3 mm
Morse Taper Size
5
Details
Item
Indexable Drill
No. of Cutting Edges
2
Coolant Through
Yes
Shank
Morse taper
Version
8 x D
Description
HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Overhang LA: 82 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.3 mm ISO code indexable insert: SOMT070308 / XOMT070305 Pack of insert screws: 232980 3 TX7, 0.8Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.